Shop TOMAHAWK POWER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tomahawk 12,000 Watt Inverter Tri-Fuel Generator Electric Start Super Quiet Portable Power
- Mfr # TG12000iT
- Zoro # G924158181
product price:
$
4,504.99
/ea
Key Features
Height
26 in
Length
37 in
Engine Displacement
550 cc
Fuel Tank Capacity
6.9 Gal
Rated Voltage
120/240 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TG12000iT
- Zoro #
- G924158181
- UPC #
- 850051459896
- Country of Origin
- China
Dimensions
- Height
- 26 in
- Length
- 37 in
- Depth
- 32 in
Details
- Item
- Inverter Generator
- Engine Displacement
- 550 cc
- Fuel Tank Capacity
- 6.9 Gal
- Rated Voltage
- 120/240 V
- Generator Run Time @ 1/2 Load
- 8.6 hrs
- Generator Rated Watts
- 11,500 Gas | 10,500 LPG | 9,500 NG
- Application
- Comprehensive Emergency, Commercial, and Off-Grid Power Supply Solutions
- Sound Level dB
- 65 dB(A)
- Maximum RPM
- 3,600 RPM
Description
When the power goes out, your life shouldn’t. The Tomahawk TG12000iT 12,000 Watt Tri-Fuel Inverter Generator delivers dependable, clean, and stable power for residential backup, emergency preparedness, RV use, job sites, and whole-home support. With 12,000 peak watts and 11,000 running watts, this heavy-duty portable inverter generator keeps essential appliances, HVAC systems, sump pumps, refrigerators, freezers, and sensitive electronics running without interruption. Built with advanced inverter technology and true tri-fuel capability, this generator gives you the freedom to run on gasoline, propane (LPG), or natural gas - so you’re never limited by one fuel source.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.