Shop TOMAHAWK POWER
See all product information
Create Account
Tomahawk 190 Pint Commercial Industrial Dehumidifier LGR Integrated Pump Drain Hose
- Mfr # TCD190
- Zoro # G324158187
product price:Â
$
1,495.99
/ea
Free Shipping & Returns
Key Features
Amps
10.0 A
Color
Blue
Voltage
115 VAC
Depth
23 in
Refrigerant Type
R32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCD190
- Zoro #
- G324158187
- UPC #
- 850081645719
- Country of Origin
- China
- Amps
- 10.0 A
- Color
- Blue
- Voltage
- 115 VAC
- Item
- Dehumidifier
- Refrigerant Type
- R32
- Hz
- 60 hz
- Application
Dimensions
- Depth
- 23 in
- Height
- 34 in
Description
When every hour matters, restoration contractors need equipment that performs under pressure. The Tomahawk Commercial Dehumidifiers are engineered for restoration professionals who need aggressive moisture removal, nonstop operation, and dependable jobsite performance. Designed with advanced Low Grain Refrigerant (LGR) technology, the TCD190 continues pulling moisture efficiently even after standard dehumidifiers begin to lose extraction performance. From flood recovery and burst pipe cleanup to large structural projects, Tomahawk helps restoration teams reduce drying times, improve equipment efficiency, and complete more jobs faster. Built for demanding commercial environments, the TCD190 features a rugged frame, integrated condensate pump, oversized transport wheels, and continuous drainage operation for dependable use across restoration sites, commercial buildings, flood recovery projects, and remediation jobs. Whether you're drying hardwood flooring, mitigating flood damage, controlling humidity during reconstruction, or stabilizing affected structures, Tomahawk commercial drying equipment delivers the performance restoration professionals depend on.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.