Tombow
Mini Correction Tape, PK10
- Zoro #: G5884070
- Mfr #: 68722
Hover or click to zoom Tap to zoom
$14.46
pkg. of 10 ($1.45/ea)
- Item: Mini Correction Tape,PK10
- Color: Clear
- Width: 1/6"
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $14.46
Tombow #68722 Specifications
- Zoro #: G5884070
- Mfr #: 68722
- Item: Mini Correction Tape,PK10
- Color: Clear
- Width: 1/6"
- Length: 315"
- Product Type: Mini Correction Tape,PK10
- Weight: 0.398 lbs
- Standards: SCS Sustainable Choice Certified
- Country of Origin (subject to change): Viet Nam
Description
Mini Correction Tape,PK10, Package Quantity 10
Reviews of Tombow #68722
Explore more
- TOMBOW Correction Tape, 1/6" x 472", White 68665
- TOMBOW Correction Tape, 1/6x394", White, PK10 68720
- TOMBOW Correction Tape, Retro Colors, PK10 68723
- TOMBOW Correction Tape, Breakproof, 1/4"Wx394"L, 6/PK, White PK TOM68695
- TOMBOW Refill for Correction Tape, White 68666
- TOMBOW Correction Tape, 1/6" x 394", White 68620
- PENTEL Eraser, Refill, Pencil, PK3 E10BPK6
- OPTP OPTP 433 Stretch - EZ 433
- OOLY Ooly 112-101 Zoo Eraser - Rhino 112-101
- PENTEL Pentel Of America ZEH02BP10 White Eraser Caps 10 Count ZEH02BP10
- ASHLEY PRODUCTIONS Ashley Productions ASH40006BN Abc Picture Words Double Sided Magnets - Pack of 3 ASH40006BN
- Tombow Correction Fluid & Erasers