Concrete Mix
- Mfr # A10040065
- Zoro # G524447319
product price:Â
$
58.89
/ea
Key Features
Series
A-36
Container Type
Pail
Full Cure Time
28 day
Coverage
6.6 sq ft @ 1 in
Compressive Strength - Maximum
5,500 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A10040065
- Zoro #
- G524447319
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 65 lb
Details
- Item
- Concrete Mix
- Series
- A-36
- Container Type
- Pail
- Full Cure Time
- 28 day
- Coverage
- 6.6 sq ft @ 1 in
- Compressive Strength - Maximum
- 5,500 psi
- Working Time
- 30 min
- Finishing Features
- Machinable, Paintable, Sandable, Stainable
- Color
- Gray
- Product Type
- Concrete Mix
- Foot Traffic Functional Cure
- 24 hr
- Vehicle Traffic Functional Cure
- 7 day
Description
Concrete Mix, Container Size 65 lb, Container Type Pail, Finishing Features Machinable, Paintable, Sandable, Stainable, Full Cure Time 28 day, Working Time 30 min, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.