Concrete Mix, PK672
- Mfr # F10120065
- Zoro # G724446938
product price:Â
$
21,950.99
/pk of 672, $32.67/ea
Key Features
Vehicle Traffic Functional Cure
7 day
Full Cure Time
28 day
Product Type
Concrete Mix
Working Time
30 min
Foot Traffic Functional Cure
24 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F10120065
- Zoro #
- G724446938
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 65 lb
Details
- Item
- Concrete Mix
- Vehicle Traffic Functional Cure
- 7 day
- Full Cure Time
- 28 day
- Product Type
- Concrete Mix
- Working Time
- 30 min
- Foot Traffic Functional Cure
- 24 hr
- Finishing Features
- Machinable, Paintable, Sandable, Stainable
- Series
- FormFlo P-51
- Container Type
- Bag
- Color
- Gray
- Compressive Strength - Maximum
- 6,000 psi
- Coverage
- 6.6 sq ft @ 1 in
Description
Concrete Mix, Container Size 65 lb, Container Type Bag, Finishing Features Machinable, Paintable, Sandable, Stainable, Full Cure Time 28 day, Working Time 30 min, Standards Not Applicable, Package Quantity 672
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.