Shop TOMPKINS
See all product information
Create Account
Hydraulic Fitting-Metric CompressionL12(18X1.5) UNION CROSS
- Mfr # MC6023-L12-L12-L12-L12
- Zoro # G205280419
product price:Â
$
43.89
/ea
Key Features
Fitting Shape
Cross
Hydraulic Fitting Connection Type
L12(18X1.5MM) Metric Compression; L12(18X1.5MM) Metric Compression; L12(18X1.5MM) Metric Compression; L12(18X1.5MM) Metric Compression
Thread Size
L12(18X1.5MM); L12(18X1.5MM); L12(18X1.5MM); L12(18X1.5MM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC6023-L12-L12-L12-L12
- Zoro #
- G205280419
- UPC #
- -
- Country of Origin
- Germany
- Fitting Shape
- Cross
- Hydraulic Fitting Connection Type
- L12(18X1.5MM) Metric Compression; L12(18X1.5MM) Metric Compression; L12(18X1.5MM) Metric Compression; L12(18X1.5MM) Metric Compression
Dimensions
- Thread Size
- L12(18X1.5MM); L12(18X1.5MM); L12(18X1.5MM); L12(18X1.5MM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.