Male JIC to M JIC Tee - 9/16-18 A, 9/16-18 B

  • Mfr # 9077777

  • Zoro # G6331250


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Thread Size
9/16 in.-18
Type
Hose and Fittings
Max. Pressure (PSI)
6000 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9077777
Zoro #
G6331250
UPC #
-
Country of Origin
China

Dimensions

Thread Size
9/16 in.-18

Details

Item
Adapter Tee,Forged Steel,3/8" Male Jic
Type
Hose and Fittings
Max. Pressure (PSI)
6000 PSI

Description

Adapter Tee,Forged Steel,3/8 In. Male Jic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.