Men's Wellington Boot, 10 1/2 D, Steel Toe, 11 in H, Blue, TW5010

  • Mfr # TW5010 105 D

  • Zoro # G2582582


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Gender
Men's
Waterproof
Yes
Style Number
TW5010
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TW5010 105 D
Zoro #
G2582582
UPC #
745515382912
Country of Origin
China

Dimensions

Size
10 1/2
Width
D
Height
11 in
Footwear Width
D
Boot Height
11 in
Size (PRINT)
10 1/2
Overall Height
11 in

Details

Item
Wellington Boot
Color
Blue
Gender
Men's
Waterproof
Yes
Style Number
TW5010
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Footwear Shank
Yes
Footwear Shank Type
Nylon
Upper Boot Material
All Leather
Upper Material Description
Full Grain Leather
Toe Shape
Square
For Outdoor Traction
Yes
Outsole Technology
Vibram
Wide Toe Cap
Yes
Liner Material
Dri-Lex
Manufacturers Suggested Sole Slip Rating
Best
Insole Material
Ortholite with Dri-Lex Cover
Footwear Closure Type
Pull On
Insulation Type
None
Metatarsal Guard
No
Insulated
No
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Predominant Footwear Color
Blue
Closure Type
Pull On
Footwear Style
Wellington Boot
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof, Non-Metallic
Footwear Sole Pattern
TLX Vibram
Conductive
No
Slip Resistant
Yes
Upper Color
Blue
Chemical Resisting Sole
Yes
Last Number or Name
105 D
Metatarsal Guard Style
None
Static Dissipative
No
Toe Style
Square Toe
Heel Style
Defined Heel
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Laces Color
Blue
Non Metallic Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Closure
Pull On
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Toe Cap Material
Steel
Style Family
Wellington Boot
Heel Definition
Defined Heel
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Dri-Lex
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Blue, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.