Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Vibration Mechanics Air Glove - Medium

  • Mfr # TO78821

  • Zoro # G803719113


product price: $96.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO78821
Zoro #
G803719113
UPC #
654204313406
Country of Origin
China

Description

Features
  • Anti-vibration mechanic's style air glove®.
  • Full finger style provides maximum hand protection.
  • Utilizes patented air glove® technology in the palm, fingers and thumb.
  • Synthetic leather with mesh back, anti-slip palm patches, adjustable hook/loop wrist closure.
  • Ideal for vibration power tools such as jack hammers, sanders, grinders and trimmers.
  • Helps prevent hand-arm vibration syndrome (HAVS) and white finger disease.
  • Durable urethane air bladder protects the palm, fingers and thumb.
  • Individual chambers for long lasting wear and consistent protection.
  • Excellent dexterity and comfort.
  • Size - Medium.
  • Dimension - 8 x 5 x 1 in.
  • Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.