Zoro Homepage

C17010X04 10 x 4 in. Return Air Grille White

  • Mfr # TO156523

  • Zoro # G204001480


product price: $28.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO156523
Zoro #
G204001480
UPC #
654204836783
Country of Origin
China

Description

Features
  • 10 x 4 in. Return Air Grille
Specifications
  • Dimension: 11.9" H x 5.9" W x 0.5" L
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.