Shop TOOLBOX
See all product information
DuraSoak Universal Sorbents Medium Duty Roll Pad, 40 gal, 28.5" x 125 ft
Mfr # 23250
Zoro # G223334194
product price:Â $195.99
/ea
Free Shipping & Returns
Key Features
Length
125 ft
Product Type
Roll
Fluids Absorbed
Coolants; Diesel Fuel; Grease; Hydraulic Fluid; Maintenance Fluids; Oil; Transmission Fluid; Water
Width
28.5 in
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
23250
Zoro #
G223334194
UPC #
-
Country of Origin
United States
Dimensions
Length
125 ft
Width
28.5 in
Details
Item
Sorbent Pad
Product Type
Roll
Fluids Absorbed
Coolants; Diesel Fuel; Grease; Hydraulic Fluid; Maintenance Fluids; Oil; Transmission Fluid; Water
Color
Gray
Volume Absorbed per Pkg.
40 gal
Absorbency Weight
40 gal
Description
TOOLBOX DuraSoak Medium-Duty Universal Sorbents soak up twice the liquid of leading meltblown pads. That's less waste and more performance for your spill cleanup. Made with repurposed DRC shop towels, DuraSoak sorbents are your go-to choice for exceptional absorbency.(Results came from an independent lab, SGS Integrated Paper Services.)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.