Conspicuity Tape Vinyl Red/White, 2 in W x 150 in L, 13 Thick

  • Mfr # V57203

  • Zoro # G708611598


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Color
Red/White
Material
Vinyl
Length
150 in
Thickness
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V57203
Zoro #
G708611598
UPC #
5700392100
Country of Origin
United States

Dimensions

Width
2 in
Length
150 in
Thickness
13

Details

Item
Conspicuity Tape
Color
Red/White
Material
Vinyl

Description

Easy-to-apply tape sticks to a variety of surfaces including fiberglass, aluminum and painted steel make sure surface is clean, dry and oil free before applying. Exceeds requirements of the NHTSA 49 CFR 571, and every strip carries the DOT-C2 legal certification for compliance. Modular pattern of reflective prisms allow it to be mounted in any position while maintaining reflective performance. Typical brightness of 750+ candlepower. Industry's highest visibility guidance in wet or dry weather conditions with full reflective strength from distances of 1,000 feet or more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.