5 x 8" American Pride(TM) Writing Pad, Pk12

  • Mfr # TOP75101
  • Zoro # G5670542
product price:Ā 
$
30.35
/pk of 12, $2.53/ea

Key Features

Sheet Size
5 in x 8 in
Paper Color
White
Number of Sheets
50
Recycled Content
0 %
Cover Color
Blue, Red, White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TOP75101
Zoro #
G5670542
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
5 in x 8 in
Pad Length
8"
Pad-Spine Width
5"
Sheet Ruling Size
1/4"

Details

Paper Color
White
Number of Sheets
50
Recycled Content
0 %
Cover Color
Blue, Red, White
Cover Material
Flysheet
Backing
30 pt Chipboard
Binding Location
Top
Paper Weight
15 lb
Item
Notepad
Features
Pocket-Sized Indicator
Binding
Nonwirebound
Rule
Narrow
Number of Carbon Sheets
0
Pages Numbered
No
Total Number of Sheets
600
Headband Strip Color
Red/White/Blue
Pad-Binding Edge
Top
Sheet Color
White
Back-Cover Material
30-pt. Chipboard
Sheet Basis Weight (lb)
15 lb Bond
Sheet-Ruling Color
Blue
Sheet Rule/Format Type
Narrow Rule
Pad-Binding Type
Taped
Note-Rule Lines per Sheet
22
Number of Subjects/Sections
1
Cover Design/Theme
American Flag
Sheet Perforation Details
Letr-TrimĀ® Perforation
Weight
2.259 lbs
Number of Section Dividers
0

Description

Notepad, Cover Color Blue, Red, White, Cover Material Flysheet, Binding Nonwirebound, Binding Location Top, Backing 30 pt Chipboard, Total Number of Sheets 600, Sheet Size 5 in x 8 in, Rule Narrow, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12


  • Writing pad features U.S. flag headtape. Letr-TrimĀ® perforated. Everyday weight paper.
  • U.S. flag headtape.
  • Letr-TrimĀ® perforated.
  • Easy and clean sheet removal.
  • Everyday weight paper.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.