63794 Composition Book with Hard Cover Wide Rule 9.75 x 7.5 White 100 Sheets-Pad
- Mfr # 63794
- Zoro # G503865080
product price:Â
$
20.69
/ea
Key Features
Sheet Size
7 1/2" x 9 3/4"
Paper Color
White
Number of Sheets
100
Cover Color
Assorted
Cover Material
Hardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63794
- Zoro #
- G503865080
- UPC #
- 25932637940
- Country of Origin
- Viet Nam
- Paper Color
- White
- Number of Sheets
- 100
- Cover Color
- Assorted
- Cover Material
- Hardboard
- Item
- Notebook
- Binding
- Sewn
- Rule
- Ruled
- Color
- Red
- Cover Design
- Marble
- Margin Color
- Red
- Margin Rule Type
- Ruled
- Front Ruling Type
- Wide Ruled
- Number of Pages
- 200
- Sheet Color
- White
Dimensions
- Sheet Size
- 7 1/2" x 9 3/4"
Description
Sturdy hard cover protects the contents and endures daily wear and tear. Center sewn sheets stay permanently fastened in the book. Light blue ruling on both sides of white sheets provide ample space for notes. Sturdy hard cover protects the contents and endures daily wear and tear. Center sewn sheets stay permanently fastened in the book. Light blue ruling on both sides of white sheets provide ample space for notes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.