
FILE, DSK, DY/MO, 42LVS, LTR
Mfr # DDF5OX
Zoro # G110795954
product price: $91.95
/ea
Free Shipping & Returns
Key Features
Width
10 1/2in
Color
Navy
Sheet Size
8 1/2in Width x 11in Length
Height
13 1/4in
Features
Durable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDF5OX
Zoro #
G110795954
UPC #
78787111158
Country of Origin
Mexico
Dimensions
Width
10 1/2in
Sheet Size
8 1/2in Width x 11in Length
Height
13 1/4in
Outside Length
16 1/16in
Details
Item
Expanding File
Color
Navy
Features
Durable
Number of Dividers
42
Sheet Standard
Letter
Description
Expandable indexed desk file features preprinted laminated tabs and reinforced, rip-proof tape gusset top and bottom for added strength. Cover resists moisture. Inner dividers with center hole to see papers. Indexed Sorter Type: Folio; Number of Dividers: 42; Preprinted Index Type: Month; Date; Preprinted Index Range: Jan to Dec; 1 to 31.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.