Zoro Homepage

FOLDER, DUALTABCLASSLTR, RD

  • Mfr # 24855

  • Zoro # G610779652


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Width
10 1/2in
Color
Red
Tab Cut
Straight
Sheet Size
8 1/2in Width x 11in Length
Height
2 1/2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24855
Zoro #
G610779652
UPC #
78973248552
Country of Origin
Mexico

Dimensions

Width
10 1/2in
Sheet Size
8 1/2in Width x 11in Length
Height
2 1/2in
Outside Length
10 3/4in
Folder Thickness
25 pt.
Divider Thickness
17 pt.

Details

Item
Classification Folder
Color
Red
Tab Cut
Straight
Features
Dual Tab
Sheet Standard
Letter
Number of Dividers
1
Number of Fasteners
3
Fastener Capacity
1in
Tab Location
Top/End
Divider Material
Kraft

Description

Dual tab folders have both end and top tabs for twice the labeling space. Use on shelf or in file drawers. End tabs embossed for color coded labels. Durable 25 pt. pressboard covers and 2in embedded fasteners on covers. 1in dual fasteners on the divider. Folder Size: Letter; Total Number of Dividers: 1; Total Number of Fasteners: 4; Max Folder Expansion: 1.75in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.