
Oxford, High Gloss Laminated Paperboard Folder Capacity, White, 25PK
Mfr # 51704
Zoro # G710792094
product price: $76.99
/pk 25, $3.08/ea
Free Shipping & Returns
Key Features
Color
White
Sheet Size
8 1/2in Width x 11in Length
Features
Die-cut
Sheet Capacity
100
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51704
Zoro #
G710792094
UPC #
78787517042
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Details
Item
Pocket Folder
Color
White
Features
Die-cut
Sheet Capacity
100
Sheet Standard
Letter
Total Number of Pockets
2
Description
Bright, laminated high-gloss covers get attention. Die-cut business card holder on inside front cover keeps contact information at hand. For 11 x 8.5 sheets. Holds up to 100 sheets 50 per pocket. Front Cover Colors: White; Color Family: White; Back Cover Colors: White; Sheet Size: 11 x 8.5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.