Shop TOPS BUSINESS FORMS
See all product information
Create Account
Oxford, Pressboard Report Cover, Prong Clip, Legal, 2in Capacity, Black
Mfr # 71366
Zoro # G510793239
product price:Â
$
7.39
/ea
Key Features
Color
Black
Material
Pressboard
File Fastener Type
Prong
Features
Reinforced
Folder Thickness
20 pt.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71366
- Zoro #
- G510793239
- UPC #
- 78787713666
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8 1/2in Width x 14in Length
- Folder Thickness
- 20 pt.
Details
- Item
- Report Cover
- Color
- Black
- Material
- Pressboard
- File Fastener Type
- Prong
- Features
- Reinforced
- Fastener Material
- Metal
- Fastener Capacity
- 2in
- Fastener Location
- Center to Center
- Sheet Standard
- Legal
- Number of Fasteners
- 1
Description
Heavyweight, rigid stock with a distinctive finish for a professional look. Embossed title panel allows precise placement of label. Durable 20 pt. pressboard. Fastener holds 2in of paper. Front Cover Colors: Black; Color Family: Black; Back Cover Colors: Black; Sheet Size: 8.5 x 14.