Oxford, Pressguard Coated Cover, Prong Clip, Letter, 3in Capacity, Gray

  • Mfr # 12705

  • Zoro # G410793186


product price:  $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Color
Gray
Material
Paperboard
File Fastener Type
Prong
Sheet Size
8 1/2in Width x 11in Length
Fastener Capacity
3in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12705
Zoro #
G410793186
UPC #
78787127050
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2in Width x 11in Length

Details

Item
Report Cover
Color
Gray
Material
Paperboard
File Fastener Type
Prong
Fastener Capacity
3in
Fastener Material
Metal
Sheet Standard
Letter

Description

Sturdy rigid paperboard stock with smooth, distinctive finish. Tape-reinforced hinge holds up to frequent referencing. Embossed title panel on front cover. Acid-free. PressGuard CoversCoated pressboard resists moisture. Front Cover Colors: Gray; Color Family: Gray; Back Cover Colors: Gray; Sheet Size: 8.5 x 11.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.