Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pendaflex, COLORED REINFORCED HANGING FOLDERS, LETTER SIZE, 1/5-CUT TAB, GRAY, 25PK

  • Mfr # 415215GRA

  • Zoro # G210779212


product price: $44.89
/pk 25, $1.80/ea

Key Features

Color
Gray
Tab Cut
45662
Sheet Size
8 1/2in Width x 11in Length
Features
Perforated
Folder Thickness
11 pt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415215GRA
Zoro #
G210779212
UPC #
78787425057
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
11 pt.

Details

Item
Hanging Folder
Color
Gray
Tab Cut
45662
Features
Perforated
Sheet Standard
Letter

Description

Use color to simplify filing: categorize subjects by color and count on the coordinating, lighter interior color to help prevent misfiles. Now includes letter size, printer-ready inserts to use with clear tabs included. Folders feature polylaminate at all critical points. Exceptional tear and fold strength. Folder Size Type: Letter; Folder Color: Gray; Color Family: Gray; Folder Material: 11-pt Stock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.