
Pendaflex, INTERIOR FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, RED, 100PK
Mfr # 435013RED
Zoro # G310778917
product price: $57.35
/pk 100, $0.57/eaKey Features
Color
Red
Tab Cut
45660
Features
Acid-free
Sheet Standard
Legal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
435013RED
Zoro #
G310778917
UPC #
78787433113
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 14in Length
Details
Item
Top Tab File Folder
Color
Red
Tab Cut
45660
Features
Acid-free
Sheet Standard
Legal
Description
Hard-working interior file folders fit inside hanging folders without obscuring tabs. Perfect for subdividing records within a hanging folder. Two-tone design helps prevent misfiles and is reversible to double your color options. 11 pt. stock. File Folder Size Type: Legal; File Folder Color: Red; Color Family: Red; File Folder Material: 11-pt Stock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.