Pendaflex, MANILA FOLDERS WITH ONE FASTENER, 1/3-CUT TABS, LETTER SIZE, 50PK

  • Mfr # FM210

  • Zoro # G510780659


product price:  $34.89
/pk 50, $0.70/ea

Key Features

Color
Manila
Material
Manila
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Tab Position
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FM210
Zoro #
G510780659
UPC #
78787202108
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
11 pt.

Details

Item
Top Tab File Folder
Color
Manila
Material
Manila
Tab Cut
45660
Tab Position
Assorted
Features
Reinforced Tab
Number of Fasteners
1
Tab Location
Top
Fastener Capacity
2in
Sheet Standard
Letter

Description

Secure documents without bulking up your file cabinets. Manila classification folders have super-thin 2in capacity Lesspace fasteners to hold punched papers in place. Smooth back prevents fasteners from catching loose papers or other folders. Reinforced top. 1/3-Cut Tabs. Folder Size: Letter; Total Number of Dividers: 0; Total Number of Fasteners: 1; Cover Tab Style: Top Tab.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.