Pendaflex, REDROPE WATERSHED EXPANDING FILE POCKETS, 3.5in EXPANSION, LETTER SIZE, REDROPE

  • Mfr # 35247

  • Zoro # G710779668


product price:  $9.69
/ea

Key Features

Width
3 3/4in
Color
Red Fiber
Tab Cut
Straight
Sheet Size
8 1/2in Width x 11in Length
Height
9 3/4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35247
Zoro #
G710779668
UPC #
78787352476
Country of Origin
Mexico

Dimensions

Width
3 3/4in
Sheet Size
8 1/2in Width x 11in Length
Height
9 3/4in
Outside Length
12in
Expansion Size
3 1/2in

Details

Item
File Pocket
Color
Red Fiber
Tab Cut
Straight
Sheet Capacity
700
Features
Acid-free
Sheet Standard
Letter

Description

WaterShed paper is specially formulated to resist spills and rain, helping to protect your files from water damage. Manila lined front and back with rip-proof tape-reinforced gussets. Straight cut tabs. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 3.5in; Colors: Redrope.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.