Shop TOPS BUSINESS FORMS
See all product information
Create Account
Pendaflex, STANDARD EXPANDING FILE POCKETS, 3.5in EXPANSION, LEGAL SIZE, RED FIBER, 25PK
Mfr # 1526EOX
Zoro # G510781717
product price:Â
$
77.85
/pk of 25, $3.11/ea
Key Features
Material
Red Fiber
Sheet Size
8 1/2in Width x 14in Length
Features
Tyvek Gusset
Orientation
Vertical
Sheet Standard
Legal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1526EOX
- Zoro #
- G510781717
- UPC #
- 78787152632
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8 1/2in Width x 14in Length
- Expansion Size
- 3 1/2in
Details
- Item
- Expanding File
- Material
- Red Fiber
- Features
- Tyvek Gusset
- Orientation
- Vertical
- Sheet Standard
- Legal
- Accessibility
- Top Load
Description
Double-thick front folds down for easy access to documents. Single pocket expands to manage larger files. Rip-proof tape reinforced gusset tops. Red fiber with Manila lined back. Pocket/Wallet Type: Files/Papers; Size: Legal; Overall Expansion: 3.5in; Colors: Red Fiber.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.