
TOPS, DOCKET RULED PERFORATED PADS, WIDE/LEGAL RULE, 8.5 X 11.75, WHITE, 12PK
Mfr # 63410
Zoro # G410778510
product price:Â $78.69
/pk 12, $6.56/ea
Free Shipping & Returns
Key Features
Sheet Size
8 1/2in x 11 3/4in
Number of Sheets
50
Binding Location
Top
Features
Perforated
Binding Type
Double Stitched
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63410
Zoro #
G410778510
UPC #
25932634109
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in x 11 3/4in
Details
Number of Sheets
50
Binding Location
Top
Item
Notepad
Features
Perforated
Binding Type
Double Stitched
Binding Color
Marble Green
Sheet Color
White
Margin Left Space
1.25in
Front Lines Space
0.34in
Description
Letr-Trim perforated top pads for clean tear-out. Double-stitched top. Sturdy back for writing support. Pocket-Sized Indicator: N; Pad-Binding Type: Sewn; Pad-Binding Details: Double-Stitched; Pad-Binding Edge: Top.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.