
TOPS Wirebound 5-Subject Notebook, 8-1/2" x 11", 200 Sheets/Pad, 1 Pad/Pack
Mfr # 65581
Zoro # G904935092
product price: $40.65
/eaSold in multiples of 2 for $81.30
Key Features
Sheet Size
8 1/2" x 11"
Number of Sheets
200
Cover Color
Purple, Blue, Red, Green, Black
Features
Perforated, Divider
Binding
Wire Bound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65581
Zoro #
G904935092
UPC #
25932655814
Country of Origin
United States
Dimensions
Sheet Size
8 1/2" x 11"
Width
8.5"
Length
11"
Height
0.25"
Details
Number of Sheets
200
Cover Color
Purple, Blue, Red, Green, Black
Item
Notebook
Features
Perforated, Divider
Binding
Wire Bound
Sheet Standard
Letter
Sheet Color
Assorted
Description
Tops wirebound 5-subject notebook 65581, 8-1/2" x 11", 200 sheets/pad, 1 pad/pack light blue ruling make note-taking and studying easier. Coil-lock wire binding won't snag clothing or scratch desktops. Letter-trim perforated sheets for easy tear off. Durable card stock cover coated on one side. This product was made from wood that came from a certified managed forest. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.