Executive Journal, 1-Subject, Wide/Legal Rule, Black Cover, (80) 11 x 8.5 Sheets

  • Mfr # J25811

  • Zoro # G923333510


product price:  $31.09
/ea

Key Features

Paper Weight
20 lb
Width
8-1/2 in
Format
Wide/Legal Rule
Binding Location
Side
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J25811
Zoro #
G923333510
UPC #
25932258114
Country of Origin
China

Dimensions

Width
8-1/2 in
Height
11 in
Sheet Size
11 in x 8.5 in

Details

Paper Weight
20 lb
Format
Wide/Legal Rule
Binding Location
Side
Cover Color
Black
Number of Sheets
80
Cover Material
Texhide
Paper Color
White
Binding
Casebound, Hardcover
Number of Sections
1
Item
Executive Journal
Recycled Content
0%

Description

Record thoughts, ideas and other notes with this executive journal. Featuring a Texhide hardcover, this journal makes writing easier even when away from a desk or table. Made with premium paper material, this journal provides a smooth, high-quality writing experience. This TOPS legal-ruled executive journal includes calendars, time zones and conversion charts for convenient referencing.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.