
Shop TOPS
See all product information
Letr-Trim Perforated Law-ruled Writing Pad, 12PK
Mfr # TOP63396
Zoro # G723365421
product price: $59.45
/pk 12, $4.95/eaKey Features
Sheet Size
8-1/2 in x 11-3/4 in
Number of Sheets
100
Paper Weight
16 lb
Binding Color
Marble Green
Paper Color
Canary
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TOP63396
Zoro #
G723365421
UPC #
25932633966
Country of Origin
United States
Dimensions
Sheet Size
8-1/2 in x 11-3/4 in
Details
Number of Sheets
100
Paper Weight
16 lb
Binding Color
Marble Green
Paper Color
Canary
Front Lines Space
0.34 in
Features
Perforated, Hard Cover
Binding Location
Top
Item
Notepad
Green Environmental Attribute
Sustainable Forestry Initiative
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.