
Memo Forms Book, 100 Sheet, 5-1/2" x 11"
Mfr # 4150
Zoro # G8904469
product price:Â $10.65
/eaKey Features
Length
5-1/2 in
Width
11 in
Form Type
Memo/Message
Principal Heading
Memorandum
Copy Type
Two-Part Carbonless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4150
Zoro #
G8904469
UPC #
25932415005
Country of Origin
United States
Dimensions
Length
5-1/2 in
Width
11 in
Form Size
5.5 in x 5 in
Details
Item
Memo Forms Book,100 Sheet,5-1/2" x 11"
Form Type
Memo/Message
Principal Heading
Memorandum
Copy Type
Two-Part Carbonless
Paper Color
White
Color
White
Copy Paper Color
Canary
Number of Forms
100
Print and Ruling Color
Blue
Binding
Spiral Coil
Description
Keep a bound record of your outgoing memos. Slim-design book with generously sized forms. Full-form ruled format provides space for memo details, and a convenient check box helps you keep track of replies. Two-part carbonless duplicates.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.