The Legal Pad Ruled Perforated Pads, Wide/Legal Rule, 50 Canary-Yellow 8.5 x 11.75 Sheets, PK12

  • Mfr # TOP7531
  • Zoro # G5823955
product price: 
$
51.19
/pk of 12, $4.27/ea

Key Features

Sheet Size
8-1/2 in x 11-3/4 in
Paper Color
Canary
Number of Sheets
50
Recycled Content
0 %
Cover Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TOP7531
Zoro #
G5823955
UPC #
-
Country of Origin
United States
Paper Color
Canary
Number of Sheets
50
Recycled Content
0 %
Cover Color
Yellow
Backing
28 pt Chipboard
Binding Location
Top
Paper Weight
16 lb
Item
Notepad
Binding
Nonwirebound
Rule
Legal
Number of Carbon Sheets
0
Pages Numbered
No
Total Number of Sheets
600
Weight
5.596 lbs
Sheet Color
Canary-Yellow
Note-Rule Lines per Sheet
28
Pad-Binding Edge
Top
Back-Cover Material
28-pt. Chipboard
Number of Subjects/Sections
1
Sheet Rule/Format Type
Wide/Legal Rule
Sheet Perforation Details
Letr-Trim® Perforation
Sheet Basis Weight (lb)
15 lb Bond
Sheet-Ruling Color
Blue
Hole-Punch Details
Top: 2-Hole
Pad-Binding Type
Taped
Number of Section Dividers
0
Color
Yellow

Dimensions

Sheet Size
8-1/2 in x 11-3/4 in
Pad-Spine Width
8.5"
Sheet Ruling Size
11/32"
Pad Length
11.75"
Pocket Sized
No

Description

TOPS The Legal Pad Writing Pads offer the ultimate value in reliable everyday legal pads for home or office. The classic format long preferred by attorneys and professionals gives you quick access to notes and lists. Smooth perforated sheets detach easily for a tidy, organized notebook.


  • TOPSTM The Legal Pad Writing Pads offer the ultimate value in reliable everyday legal pads for home or office. The classic format long preferred by attorneys and professionals gives you quick access to notes and lists. Smooth perforated sheets detach easily for a tidy, organized notebook.
  • Enjoy smooth writing paper in a reliable everyday writing pad.
  • Perforated sheets detach easily to keep notes organized and up to date.
  • Everyday legal pads for home or office.
  • The classic format long preferred by attorneys and professionals gives you quick access to notes and lists.

Ratings & reviews