Shop TOPS
See all product information
Create Account
Time Card for Lathem, Bi-Weekly, PK500
- Mfr # 1275
- Zoro # G5785906
product price:
$
35.79
/pk of 500, $0.07/ea
Key Features
Card Type
Top Load
Color
Manila
Number of Sides
2
Pocket Size
3.5 x 9
Records
Bi-Weekly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1275
- Zoro #
- G5785906
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Pocket Size
- 3.5 x 9
- Overall Height
- 3 3/4 in
- Overall Width
- 9 in
Details
- Item
- Time Card
- Card Type
- Top Load
- Color
- Manila
- Number of Sides
- 2
- Records
- Bi-Weekly
- Print Type
- Two Sides
- Product Type
- Time Cards
- Features
- Manila Stock Printed Green on Front—With area to calculate regular hours, extra hours, deductions, gross and net pay per week. Prints red on back.
- Card Quantity
- 500
- Clock/Recorder Compatibility
- Acroprint® 125, 150, 175, ES700, ES900, ESP180; Amano PIX, TCX; Lathem® Time 900E, 1200 Series, 1500E, 2000 Series, 4000 Series, 5000EP
- Time Period
- Bi-Weekly
- Compatible Manufacturer Part Number
- 125, 150, 175, 5000EP, ES700, ES900, ESP180
- Compatible Series
- 1200, 1500E, 2000, 4000, 900E, PIX, TCX
- OEM Card Number
- CH-107-2
- Wire Color
- Manila
Description
Equivalent to time clock manufacturers time cards. 143-lb tag stock.
- Equivalent to time clock manufacturers time cards. 143-lb tag stock.
- Heavy 143-lb tag stock.
- Equivalent to time clock manufacturers time cards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.