Tops 7531 2-Hole Punched Perforated Pads Lgl Rule Ltr Canary 12 50-Sheet Pads/pk

  • Mfr # 7531

  • Zoro # G303894891


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Sheet Size
8 1/2" x 11 3/4"
Color
Canary
Paper Weight
16 lb
Total Number of Sheets
50
Features
Punched
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7531
Zoro #
G303894891
UPC #
025932753114
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" x 11 3/4"

Details

Item
Notepad
Color
Canary
Paper Weight
16 lb
Total Number of Sheets
50
Features
Punched
Material
Leatherette
Green Certification or Other Recognition
Sustainable Forestry Initiative (SFI)
Binder Material
Leatherette
Binding Type
Double Stitched
Margin Left Space
1.25"
Binding Location
Top
Front Lines Space
0.34"
Sheet Color
Canary

Description

Economical pads provide an excellent place to record anything you find noteworthy.
  • Easy-tear Letr-Trim perforations ensure that individual sheets separate neatly.
  • Sturdy chipboard backing provides a good writing surface.
  • Sheet Size: 8 1/2" x 11 3/4".
  • Ruling: Legal.
  • Number of Sheets per Pad [Nom]: 50.
  • Paper Color(s): Canary.
  • Sheet Perforation: Letr-Trim.
  • Binding Edge: Top.
  • Punched/Unpunched: 2-Hole Top Punched.
  • Binding: Strip.
  • Lines Per Page [Nom]: 28.
  • Backing: 28 pt.
  • Backing: Chipboard.
  • Paper Pads/Note Pads Special Features: Two-Hole Top Punched.
  • Height [Nom]: 11".
  • Width [Nom]: 8 1/2".
  • Compliance Standards: SFI Certified.
  • Pre-Consumer Recycled Content Percent [Nom]: 0 %.
  • Post-Consumer Recycled Content Percent [Nom]: 0 %.
  • Total Recycled Content Percent [Nom]: 0 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.