This item is Discontinued.

Tor Front Lower & Upper Suspension Ball Joints Kit For Dodge Dakota Durango 4WD KTR-101803

Front Lower & Upper Suspension Ball Joints Kit For Dodge Dakota Durango 4WD (Discontinued)

  • Mfr # KTR-101803
  • Zoro # G112919662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTR-101803
Zoro #
G112919662
UPC #
827098660837
Country of Origin
China

Description

TOR exclusive USA-engineered powdered metal gusher bearing design enables grease to flow through the stud for reduced friction and enhanced strength and stability


  • Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the ball joint
  • TOR engineered steel composition (40cr+) results in a stronger component. Our full-ball metal stud provides 36 degrees of smooth, consistent, rotational movement resulting in more responsive steering
  • An enlarged ball joint receptacle in the control arm can cause a loose ball joint fit. TOR exclusive design includes an oversized housing for a more secure fit
  • Dust boot is re-installed and permanently attached to reduce contaminants, and increase durability and service life
  • Full-ball type studs are manufactured using a cold-formed process to reduce imperfections and hold the tightest of tolerances
  • TOR greaseable socket design allows new lubricant to flush contaminants from the assembly, reducing corrosion and wear
  • Kit Includes: 2x Front Upper Suspension Ball Joint (Both Side) + 2x Front Lower Suspension Ball Joint (Both Side)
  • Kit Variations: KTR-102497
  • Part Reference Numbers : 539-034 B7392 BJ81216 GK7392 MK7392 K7392 104292 2601557 TK7392 539-039 B7395 BJ82265 GK7395 MK7395 K7395 104293 2601535 TK7395

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.