Dry Wipe Dispenser, Floor, Black, Red
- Mfr # 6520281
- Zoro # G214845708
product price:Â
$
58.19
/ea
Key Features
Dispenser Operation
Manual
Dispenser Material
Metal
Color
Black, Red
Dispenser Capacity
(1) Roll
Dispenser Height
39 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6520281
- Zoro #
- G214845708
- UPC #
- 10073286625677
- Country of Origin
- China
Dimensions
- Dispenser Height
- 39 5/8 in
- Dispenser Depth
- 20 7/8 in
- Dispenser Width
- 25 1/2 in
- Fits Chest Size
- Handlebars, Wheels
Details
- Item
- Dry Wipe Dispenser
- Dispenser Operation
- Manual
- Dispenser Material
- Metal
- Color
- Black, Red
- Dispenser Capacity
- (1) Roll
- For Use With Manufacturer Part No.
- 130211B, 13244101, 430304, 450304, 500105, 510105, 520305, 530105, 570105, 570137
- Dispenser Mounting
- Floor
- Features
- Handlebars, Wheels
- For Wipe Dispensing Form
- Jumbo Perforated Roll
- Dispenser Product Grouping
- Dry Wipe Dispenser
- Wire Color
- Black, Red
Description
Wipe Dispensers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.