Shop TORK
See all product information
Create Account
Dry Wipe Dispenser, Plastic, 15 1/2 in H
- Mfr # 654021
- Zoro # G614911072
product price:Â
$
7.85
/ea
Key Features
Dispenser Operation
Manual
Dispenser Material
Plastic
Dispenser Capacity
(240) Wipes
For Wipe Dispensing Form
Sheets
Dispenser Product Grouping
Dry Wipe Dispenser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 654021
- Zoro #
- G614911072
- UPC #
- 10073286625707
- Country of Origin
- Hungary
Dimensions
- Dispenser Width
- 16 3/4 in
- Dispenser Height
- 15 1/2 in
- Dispenser Depth
- 8 1/8 in
Details
- Item
- Dry Wipe Dispenser
- Dispenser Operation
- Manual
- Dispenser Material
- Plastic
- Color
- White, Blue
- Dispenser Capacity
- (240) Wipes
- For Wipe Dispensing Form
- Sheets
- Dispenser Product Grouping
- Dry Wipe Dispenser
- Includes
- Dispenser Only
- Dispenser Mounting
- Wall
- For Use With Manufacturer Part No.
- 192480, 192578, 440278, 520681, 530182, 570481, 930181
- Wire Color
- Blue, White
Description
Wall Folded Wiper Portable Dispenser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.