Bucket System Refill, Gray, PK8

  • Mfr # 520350
  • Zoro # G314867709
product price: 
$
67.49
/pk of 8, $8.44/ea

Key Features

Number of Sheets
40
Material
Cellulose, Polyester, Polypropylene
Cleaning Cloth Style
Industrial Cleaning Cloth
Size
12.60 x 15.16
Cleaning Cloth Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
520350
Zoro #
G314867709
UPC #
7322540238266
Country of Origin
Netherlands

Dimensions

Size
12.60 x 15.16
Sheet Size
15 1/4 in x 12 1/2 in
Sheet Width
13 in
Sheet Length
15 in

Details

Item
Bucket System Refill
Number of Sheets
40
Material
Cellulose, Polyester, Polypropylene
Cleaning Cloth Style
Industrial Cleaning Cloth
Cleaning Cloth Color
Gray
Package Type
Soft Pack
Application
Industry
Recommended For
General Purpose Cleaning
Ply
1
Minimum Cleanroom Standards
None
Color
Gray
Wipe Type
Industrial Cleaning Cloth
Features
Compatible with Most Chemical Solvents, exelCLEAN(TM) Technology, For Dirt, Grease, Lubricants, and Oil
Lint Level
Standard
For Use With Manufacturer Part No.
655300
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Series
520
Product Type
Bucket System Refill
Wipe Construction
Spunlace
Cloth Density
65 g/sq m
Shell Material
Cellulose, Polyester, Polypropylene

Description

Bucket System Refill,Gray,PK8

Ratings & reviews