Shop TORK
See all product information
Create Account
Dry Wipe, Maximum, White
- Mfr # 570105
- Zoro # G714741920
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Number of Sheets
500
Material
Spunlace
Color
White
Features
Reusable, Compatible with Most Cleaning Agents
Roll Length
552.8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 570105
- Zoro #
- G714741920
- UPC #
- 10073286660241
- Country of Origin
- Netherlands
- Item
- Dry Wipe Roll
- Number of Sheets
- 500
- Material
- Spunlace
- Color
- White
- Features
- Reusable, Compatible with Most Cleaning Agents
- Minimum Cleanroom Standards
- None
- Lint Level
- Standard
- Wipe Type
- Industrial Cleaning Cloth
- For Use With Manufacturer Part No.
- 6520281, 6521281
- Ply
- 1
- Series
- 570
- Wipe Construction
- Spunlace
- Compatible Manufacturer Part Number
- 6520281, 6521281, W1
Dimensions
- Roll Length
- 552.8 ft
- Sheet Length
- 13 in
- Sheet Width
- 13 in
- Sheet Size
- 13 1/4 in x 12 1/2 in
Description
Disposable Towels, Dry Wipe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.