Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E502T
Zoro #
G4707464
UPC #
786261825162
Country of Origin
United States
Dimensions
Display Height
5-1/4"
Overall Height - Relay
5.25 in
Height
4-13/16"
Body Width - Relay
4.19 in
Display Width
4-1/4"
Width
4-13/16"
Depth
3-5/16"
Body Depth - Relay
3.31 in
Body Height - Relay
5.25 in
Description
Electronic Off Delay Timer, Contact Form SPDT, Electrical Connection Screw Clamp
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.