Zoro Homepage

Electronic Timer, 120 to 277VAC

  • Mfr # DGLC100A-NC

  • Zoro # G0992481


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
8 Days
Number of Channels
1
Contact Form
DPDT
Voltage
120 to 277V AC
Amps
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGLC100A-NC
Zoro #
G0992481
UPC #
786261822239
Country of Origin
United States

Dimensions

Display Width
1 1/2 in
Display Height
1 3/4 in
Depth
5 in
Height
9 1/8 in
Width
5 in
Overall Height
9 1/8 in
Overall Depth
5 in
Overall Width
5 in

Details

Item
Electronic Timer
Operation Mode
8 Days
Number of Channels
1
Contact Form
DPDT
Voltage
120 to 277V AC
Amps
20 A
HP @ 120V
1
HP @ 240V
2
Events Available - Electronic Timer
56
Available Actions - Electronic Timer
On/Off
NEMA Rating
3R
Max. On/Off Cycles
56
Color
Gray
Backup Time
7 day
Event Allocation - Electronic Timer
1 On/Off Action = 2 Events
Min. Time Setting
1 min
Max. Time Setting
24 hr
Operating Temp.
-31 Degrees to 131 Degrees F
Standards
UL 916, UL Listed
Mounting
Surface
Number of Poles
2
Description/Special Features
EPC-A Photo Sensor, Individual Programming for Each Day of the Week
Number of Pulse Events
56
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Backup Device
Capacitor
Enclosure
Plastic
Type
7 Day Lighting Control Time Switch
Hz - Electrical
50-60 Hz
Features
Photocell Light-Sensitive Activation
Application
Lighting
Time Setting - Maximum
7 day
Series
DGLC
Events Available
57
Compatible Lighting
Fluorescent, Incandescent, LED
Body Material
Plastic
Current Rating - Maximum
20 A
Operating Temperature - Maximum
131 Degrees F
Horsepower @ 120V - Maximum
1 hp
Body Color
Clear
Mounting Style
Surface
Astronomic Functionality
Yes
Horsepower @ 240V - Maximum
2 hp
Time Setting - Minimum
24 hr
NEMA Enclosure Rating
3R
Operating Temperature - Minimum
-31 Degrees F
Timer Functions
On/Off
AC Voltage Rating
120-277V AC
Indoor/Outdoor Usage
Indoor/Outdoor
Time Minimum Setting
25 hr.
Time Maximum Setting
8 day

Description

Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form DPDT, Voltage 120 to 277V AC, Amps 20 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 56, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Enclosure Plastic, Mounting Surface, Number of Poles 2, Min. Time Setting 1 min, Max. Time Setting 24 hr, NEMA Rating 3R, Color Gray, Backup Device Capacitor, Backup Time 7 day

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.