Hardwound Paper Towel Roll, 1 Ply, Continuous Sheets, 800 ft, White, 6 PK
- Mfr # 7178050
- Zoro # G314742051
product price:Â
$
99.29
/pk of 6, $16.55/ea
Key Features
Ply
1
Material
Paper
Roll Width
7 7/16 in
Sheet Size
Continuous
Roll Dia.
7 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7178050
- Zoro #
- G314742051
- UPC #
- 10073286657975
- Country of Origin
- United States
- Item
- Paper Towel Roll
- Paper Towel Type
- Continuous Roll
- Ply
- 1
- Material
- Paper
- Features
- FSC Certified, Handle on Package
- Color
- White
- Compatible Mfg. Model Number
- 771728, 772728
- Series
- H71
- Shell Material
- Paper
- Wire Color
- White
Dimensions
- Roll Width
- 7 7/16 in
- Roll Length
- 800 ft
- Sheet Size
- Continuous
- Roll Dia.
- 7 13/16 in
- Core Dia.
- 1 15/16 in
- Sheet Width
- 7 7/16 in
- Fits Chest Size
- FSC Certified, Handle on Package
Description
Paper Towel Rolls, Package Quantity 6
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.