Perforated Roll Paper Towel Roll, 2 Ply, 210 Sheets, 151 ft, White, 12 PK
- Mfr # HB1995A
- Zoro # G714741630
product price:Â
$
52.15
/pk of 12, $4.35/ea
Key Features
Ply
2
Material
Paper
Roll Width
11 in
Number of Sheets
210
Sheet Size
8 5/8 in x 11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HB1995A
- Zoro #
- G714741630
- UPC #
- 10073286617733
- Country of Origin
- United States
- Item
- Paper Towel Roll
- Paper Towel Type
- Perforated Roll
- Ply
- 2
- Material
- Paper
- Number of Sheets
- 210
- Features
- Compostable
- Color
- White
- Shell Material
- Paper
- Wire Color
- White
Dimensions
- Roll Width
- 11 in
- Roll Length
- 151 ft
- Sheet Size
- 8 5/8 in x 11 in
- Roll Dia.
- 5 7/16 in
- Core Dia.
- 1 5/8 in
- Sheet Length
- 8 5/8 in
- Sheet Width
- 11 in
- Fits Chest Size
- Compostable
Description
Paper Towel Rolls, Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.