Shop TORK

PaperTowelDispenser, 1Roll, Wht, 8"D

  • Mfr # 5511204
  • Zoro # G516424137

product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Product Series
H1
Core Dia.
1 1/2 in
Dispenser Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5511204
Zoro #
G516424137
UPC #
-
Country of Origin
China

Dimensions

Core Dia.
1 1/2 in
Dispenser Width
13 in
Dispenser Height
14 1/2 in
Battery Size
D
Paper Towel Width
7 11/16 in
Dispenser Depth
8 in
Fits Chest Size
Adjustable Towel Length, One-at-a-Time Dispensing, LED Refill Indicator, Lockable Top Opening

Details

Item
Paper Towel Dispenser
Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Product Series
H1
Dispenser Material
Plastic
Color
White
Dispenser Capacity
(1) Roll
Automatic/Manual
Automatic
ADA Compliance
Yes
Features
Adjustable Towel Length, One-at-a-Time Dispensing, LED Refill Indicator, Lockable Top Opening
Ply
1
Green Environmental Attribute
Product Contains 100% Recycled Fibers
Compatible Mfg. Model Number
290088, 290089, 290092A, 290094, 290095, 290096
Dispenser Mounting
Wall
Dispenser Color
White
Number of Batteries Included
0
Batteries Required
Yes
Includes
Key, Adjustable Paper Length Setting, Low Paper Indicator
Battery Type
Alkaline
Warranty
Limited Lifetime Warranty
Ligature Resistant
No
Includes Batteries
No
Sublease Requirement
Sublease Not Required
Finish
Plastic
Green Certification or Other Recognition
EU Ecolabel
Series
H1 Tork Matic(R)

Description

Paper Towel Dispenser, Paper Towel Type Continuous Roll, Automatic, H1 Tork Matic(R), Proprietary, Motion Activated, Plastic, Paper Towel Width 7 11/16 in, Core Dia. 1 1/2 in, White, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 14 1/2 in, Dispenser Width 13 in, Dispenser Depth 8 in, Compatible Grainger Part Number 833DA9, 833DC0, 833DC1, 833DC2, 833DC3, 833DC4, Compatible Mfg. Model Number 290088, 290089, 290092A, 290094, 290095, 290096

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.