Shop TORK
See all product information
Create Account
PaperTowelDispenser, Wht, 13-13/16"D
- Mfr # 5510202
- Zoro # G114923414
product price:Â
$
41.39
/ea
Key Features
Dispenser Operation
Pull
Paper Towel Type
Hardwound
Product Series
H1
Core Dia.
1 1/2 in
Dispenser Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5510202
- Zoro #
- G114923414
- UPC #
- 10073286625127
- Country of Origin
- Hungary
Dimensions
- Core Dia.
- 1 1/2 in
- Paper Towel Width
- 7 11/16 in
- Dispenser Width
- 13 in
- Dispenser Height
- 14 1/2 in
- Dispenser Depth
- 13 13/16 in
- Fits Chest Size
- One-at-a-Time Dispensing
Details
- Item
- Paper Towel Dispenser
- Dispenser Operation
- Pull
- Paper Towel Type
- Hardwound
- Product Series
- H1
- Dispenser Material
- Plastic
- Color
- White
- Dispenser Capacity
- (1) Roll with Stub Roll
- Automatic/Manual
- Manual
- Sublease Requirement
- Sublease Not Required
- Features
- One-at-a-Time Dispensing
- Ligature Resistant
- No
- Compatible Mfg. Model Number
- 290088, 290089, 290092A, 290094, 290095, 290096
- ADA Compliance
- Yes
- Dispenser Color
- White
- Dispenser Mounting
- Wall
- Series
- H1 Tork Matic(R)
Description
Paper Towel Dispenser, Paper Towel Type Continuous Roll, Manual, H1 Tork Matic(R), Proprietary, Pull, Plastic, Ply Not Applicable, Paper Towel Width 7 11/16 in, Core Dia. 1 1/2 in, White, Dispenser Mounting Wall, Dispenser Capacity (1) Roll with Stub Roll, Dispenser Height 14 1/2 in, Dispenser Width 13 in, Dispenser Depth 13 13/16 in, Compatible Grainger Part Number 833DA9, 833DC0, 833DC1, 833DC2, 833DC3, 833DC4, Compatible Mfg. Model Number 290088, 290089, 290092A, 290094, 290095, 290096
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.