Shop All Lighting Photocontrols
Tork
Photocontrol, 400-550VAC, Yellow, 3-3/16" L
Mfr # 2008B
Zoro # G7686281
original price:
$41.12
7% off
new price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
- Mounting Turn-Lock
- Voltage 400 to 550V AC
- Max. Wattage 1,000
- Max. Incandescent Amps 2 A
Product Information
- Brand Tork
- MFR # 2008B
- Zoro # G7686281
- UPC # 786261620170
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Width | 3 3/16 in |
Length | 3 3/16 in |
Depth | 2 3/16 in |
Manufacturers Warranty Length | 6 yr |
Length (Straight Wireway) | 3 3/16 in |
Dimensions | H=2.187 - W=3.187 |
Details
Description
Photocontrol, Mounting Turn-Lock, Voltage 400 to 550V AC, Max. Wattage 1,000, Max. Incandescent Amps 2 A, Max. Ballast Amps 4 A, 1.5 Foot Candles On, 2.25 Foot Candles Off, Color Yellow, Temp. Range -40 Degrees to 158 Degrees F, Length 3 3/16 in, Width 3 3/16 in, Depth 2 3/16 in, Enclosure Type Polycarbonate, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards California Title 24 Compliant, UL773, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Hook-and-Loop Cable Management Ties - 10 Pack 10" (P350-10N-10)
- MERSEN Fuse Reducer, J Fuse Class, 200A Max. Amps, 250V AC Max. Volts, 30 to 200A Amp Range (J236)
- MERSEN Ceramic Fuse, Fast-Acting, 1 to 6000A, 150V AC, 100kA at V AC/DC (A230092)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 350A, 600V AC, Non-Indicating (JTD350)
- TORK Photocontrol, 480VAC, Swivel Mounting (ZSS480)
- TORK Photocontrol, Flush, 208 to 277VAC (3002)
- TORK Photocntrl, 1/2 In. Conduit, Flush, 120VAC (2000)
- TORK Shorting Cap, Turn Lock, Weatherproof (5500)
- TORK Photocntrl, 1/2In Cndt, Flsh, 208 to 277VAC (2000-2)
- TORK Photocontrol, 120-277VAC, Fixed Mounting (ZS124)
- TORK Photocontrol, Turn-Lock, 105 to 130VAC (5403A)
- Tork Lighting Photocontrols