Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Fluorescent, HID, Inductive, LED Photocontrol, 2,220 W, Gray, 5 sec Max, 3 sec Min

  • Mfr # ZB124WP

  • Zoro # G9936596


product price: $27.69
/ea

Key Features

Foot Candles On
1.5
Foot Candles Off
2.25
Temp. Range
-40 Degrees to 158 Degrees F
Manufacturers Warranty Length
10 yr
Depth
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB124WP
Zoro #
G9936596
UPC #
786261789167
Country of Origin
China

Dimensions

Manufacturers Warranty Length
10 yr
Depth
4 3/4 in
Width
3 in
Length
2 1/4 in
Overall Height
2.25 in
Dimensions
.375 Flush Mount

Details

Item
Photocontrol
Foot Candles On
1.5
Foot Candles Off
2.25
Temp. Range
-40 Degrees to 158 Degrees F
Housing Material
Polycarbonate
Includes
Metal Wall Plate
Contact Form
SPST
Standards
ANSI, UL Listed
Standard
cULus
Application
Roadway, Area, Parking, Flood and Security Type Lighting Fixtures
Sensor Type
Molded Sealed IR
Timing Range
Instant On
Frequency Rating
50-60 Hz
Power Consumption
.5 Watts
Type
Flush Mount Lexan Housing Photocontrol
Sensitivity
Turn On Is 1.5fc
Supply Voltage
105-305 VAC
Operating Temperature - Maximum
158 Degrees F
Wattage - Maximum
2,220 W
Compatible Lighting
Compact Fluorescent, HID, Inductive, LED
Ballast Current - Maximum
0.333333333
Operating Temperature - Minimum
-40 Degrees F
Features
11 in 16 GA Hookup Wires
AC Operating Voltage
105-305V AC
Time Delay - Maximum
5 sec
Indoor/Outdoor Usage
Outdoor
Resistance Properties
Weather Resistant
Body Color
Gray
Mounting Style
In-Wall
Series
Z
On Illumination - Maximum
1.5 fc
Incandescent Current - Maximum
15 A
Time Delay - Minimum
3 sec
Off Illumination - Maximum
2.25 fc

Description

Photocontrol, Mounting Flush with Aluminum Plate, Voltage 120 to 277V AC, Max. Wattage 2,220, Max. Incandescent Amps 15 A, Max. Ballast Amps 8 A, 1.5 Foot Candles On, 2.25 Foot Candles Off, Color Black, Temp. Range -40 Degrees to 158 Degrees F, Length 2 1/4 in, Width 3 in, Depth 4 3/4 in, Contact Form SPST, Housing Material Polycarbonate, Standards ANSI, UL Listed, Includes Metal Wall Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.