Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Fluorescent, HID, Inductive, LED Photocontrol, 1,800 W, Gray, 3 sec Max, 2 sec Min

  • Mfr # 2129A

  • Zoro # G0860235


product price: $36.59
/ea

Key Features

Foot Candles On
1.5
Foot Candles Off
2.25
Temp. Range
-40 Degrees to 140 Degrees F
Standards
cULus
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2129A
Zoro #
G0860235
UPC #
786261620361
Country of Origin
China

Dimensions

Width
2 in
Manufacturers Warranty Length
5 yr
Depth
1 3/4 in
Length
3 7/8 in
Overall Height
3.88 in
Dimensions
.500 Conduit Mount
Stem Diameter
1/2 in
Stem Thread Size
1/2''

Details

Item
Photocontrol
Foot Candles On
1.5
Foot Candles Off
2.25
Temp. Range
-40 Degrees to 140 Degrees F
Standards
cULus
Setting
On/Off
Contact Form
SPST
Housing Material
Die-Cast Zinc
Includes
Conduit Mount
Standard
cULus
Frequency Rating
50-60 Hz
Timing Range
2 Minutes
Application
Parking Lot-Building Perimeter-Outdoor Signage Lighting
Power Consumption
Under 1 Watt
Type
Metal Oxide Varistor
Sensitivity
Turn On Is 1 to 5fc - Turn Off is 3 to 15fc
Sensor Type
Cadmium Sulphide Cell
Incandescent Current - Maximum
8.3 A
Wattage - Maximum
1,800 W
Series
2100
Operating Temperature - Minimum
-40 Degrees F
AC Operating Voltage
120/208-277V AC
Off Illumination - Maximum
2.25 fc
Mounting Style
1/2 in Conduit, Stem
Time Delay - Minimum
2 sec
Ballast Current - Maximum
0.416666667
Body Color
Gray
Features
Delay Feature
Indoor/Outdoor Usage
Outdoor
Time Delay - Maximum
3 sec
Compatible Lighting
Compact Fluorescent, HID, Inductive, LED
Resistance Properties
Weather Resistant
Operating Temperature - Maximum
149 Degrees F

Description

Photocontrol, Mounting Stem, Voltage 120/208 to 277V AC, Max. Wattage 1,800, Max. Incandescent Amps 8.3 A, 1.5 Foot Candles On, 2.25 Foot Candles Off, Color Silver, Temp. Range -40 Degrees to 140 Degrees F, Length 3 7/8 in, Width 2 in, Depth 1 3/4 in, Contact Form SPST, Housing Material Die-Cast Zinc, Setting On/Off, Standards cULus, Includes Conduit Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.