Tork

Tork Multifold Hand Towel White H2, Universal, 100% Recycled Fibers, 16 x 250 Towels, MB540A


product price: $34.35
/pk 16, $2.15/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Paper Towel Type Multifold
  • Color White
  • Sheet Width 9.13 in
  • Sheet Length 9.5 in
  • Sheet Size 9.1 in x 9.5 in
See all product information

Product Information

  • Brand Tork
  • MFR # MB540A
  • Zoro # G4060014
  • UPC #
    10073286616880
  • Country of Origin United States
  • Category Paper Towels

Dimensions

Sheet Width 9.13 in
Sheet Length 9.5 in
Sheet Size 9.1 in x 9.5 in

Details

Paper Towel Type Multifold
Item Paper Towels
Color White
Number of Sheets 250
Ply 1
Uses Dispenser Tork® H2 Towel Dispensers - 78T1, 73TR, 302020, 302028, 302030, 463002, 552020, 552028, 552120
Material Paper
Container Type Pack
Green Certification or Other Recognition EcoLogo Certified
Standards EcoLogo Certified
Application General Purpose; Hand Drying
Features Universal
Compatible Mfg. Model Number TJ1212A, TJ1222A
Dirt Types General Purpose
Applicable Material Multiple; Skin
Scent Unscented
Capacity 19 lbs

Description

Tork® Universal Multifold Hand Towel, 9.13 x 9.5, White, 250/Pack,16 Packs/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.