Shop TORO
See all product information
Create Account
53265 24 in. Funny Pipe Polyethylene
Mfr # 303266
Zoro # G704039884
product price:Â $30.29
/eaKey Features
Width
0.6
Features
Inside Diameter
0.49"
Material
Polyethylene
Length
24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 303266
- Zoro #
- G704039884
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 0.6
- Inside Diameter
- 0.49"
- Length
- 24"
- Height
- 0.6
- Thickness
- 0.1"
- Outside Dia.
- 0.68"
- Nominal Size
- 3/8"
- Diameter
- 3/8"
Details
- Features
- Material
- Polyethylene
- Application
- For installing or relocating sprinklers in hard-to-reach areas
- Color
- Black
- Item
- Pipe
- Working Pressure
- 120 psi
Description
Features
- Funny Pipe.
- 3/8 in. Polyethylene.
- Size - 3/8 in.
- Dimension - 24.1 x 0.6 x 0.6 in.
- Item Weight - 0.2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.