Shop TORO
See all product information
Create Account
570 Series X-Flow 4 in. H Adjustable Pop-Up Spray Head W/Flush Plug
Mfr # 54742
Zoro # G105300705
original price: $15.15 , new price: $13.65 , 9 percent off
new price:
$
13.65
/ea
Key Features
Connection
FNPT
Overall Length
2.08
Pressure Range
30 psi
Pattern
Adjustable
Material of Construction
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54742
- Zoro #
- G105300705
- UPC #
- 21038547428
- Country of Origin
- Mexico
- Connection
- FNPT
- Pressure Range
- 30 psi
- Pattern
- Adjustable
- Material of Construction
- Plastic
- Item
- Pop-Up Spray Head W/Flush Plug
- Features
- Color
- Black
Description
The Toro 570Z Series spray heads are the ideal choice when it comes to meeting the needs of a WaterSense-certified product. The Toro factory-installed pressure regulator eliminates water misting and fogging at the nozzle which can lead to rapid evaporation or water being blown away from the intended irrigation area. From the first to the last head, the in-stem pressure regulator provides a steady outlet pressure of 30 PSI along with consistent spray head performance across the zone.
- • Pressure regulator factory installed regulator operates at a standard 30 psi to prevent misting and water waste
- • Zero-Flush wiper seal the elimination of flushing on pop-up allows for more sprinklers to be installed per zone
- • Ratcheting riser allows for easy and reliable fine-tuning arc adjustments after installation
- •
- •