Battery
- Mfr # 66910
- Zoro # G322937029
product price:Â
$
601.99
/ea
Free Shipping & Returns
Key Features
Voltage
60V DC
Compatible Product Type
Commercial-Grade Handheld Tools, Snow Blowers, Walk Mowers
Features
Quick-Grab Handle, Temperature Resistant Casing
Battery Chemistry
Li-Ion
Battery Series
60V MAX*
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66910
- Zoro #
- G322937029
- UPC #
- 021038669106
- Country of Origin
- China
- Voltage
- 60V DC
- Compatible Product Type
- Commercial-Grade Handheld Tools, Snow Blowers, Walk Mowers
- Features
- Quick-Grab Handle, Temperature Resistant Casing
- Battery Chemistry
- Li-Ion
- Battery Series
- 60V MAX*
- Item
- Cordless Tool Battery
- Battery Capacity
- 10 Ah
- Product Type
- Battery
Dimensions
- Fits Chest Size
- Quick-Grab Handle, Temperature Resistant Casing
Description
Cordless Tool Battery, Battery Capacity 10 Ah, Battery Chemistry Li-Ion, Voltage 60V DC, Battery Series 60V MAX*
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.